0 items

FNW Flanged RTFE Repair Kit

FNW500RKT

Valve Size

Starting at $72.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.34
ASTM Specifications
ASTM A-351
End Connection 1
Flanged
FM Approved
No
Height
6 in
ISO Specifications
ISO 5211
Length
7-12/25 in
Material
Stainless Steel
Maximum Pressure
150 WSP
NSF Certified
No
UL Listed
No
Valve Size
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday