0 items

FNW Flanged Stainless Steel Globe Valve

FNW461

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CF8M Seat is integral to body
  • Design per API 603
  • Face to Face Dimensions per ANSI B16.10
  • Flange Dimensions are ANSI B16.5
  • Investment cast body up to 8"
  • Pressure Tested per API 598
  • Pressure/Temperature rating per ANSI B16.34

SPECIFICATIONS

ANSI Specifications
ANSI B16.10, ANSI B16.34, ANSI B16.5
API Specifications
API 598, API 603
ASME Specifications
ASME B16.34
End Connection 1
Flanged
Material
Stainless Steel
Material Type
316L
Pressure Class
150#
Valve Seat Material
Stainless Steel
Valve Size
1-1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Globe Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday