0 items

FNW Full Face Gasket in Green

FNWNA3FFG116

Diameter

Starting at $4.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM F-104
Diameter
4 in
Maximum Pressure
1595 psi
Maximum Temperature
750

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday