FNW Full Face Gasket in Green

FNWNE1FFGA

Manufacturer Part #: FNWNE1FFGAJ

Diameter

Starting at $4.13

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 150# Gaskets conform to ASME B16.21
  • Dimensions conform to ASME B16.5

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM F-104
Color Finish
Green
Color Finish Category
Greens
Diameter
1-1/2 in
Material
Compressed Non-Asbestos
Maximum Pressure
1595 psi
Maximum Temperature
750

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday