FNW Grade 2 Carbon Steel Hex Cap Screw 10 Pack

FNWCSG2Z1

Length

Starting at $12.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimensions to ASME B18.2.1
  • Made in China

SPECIFICATIONS

Color Finish
Zinc
Grade
2
Length
1 in
Material
Carbon Steel
Package Quantity
Pack of 10
Screw Head
Hex Head
Thread Handing
Right

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday