FNW®
Graphite and Steel Flanged Wye Replacement Gasket
Part #FNW558AGL | Item #4482548 | Manufacturer Part #558AGL
$
10.71
EACH
Strainer Type:
WyeProduct Details
Documents
Specifications
Brand Model Compatibility: 558A Wye Strainer
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2-1/2 in
Material: [Graphite, Steel]
Product Type: Gasket
Strainer Type: Wye
Type: FNW558AGL