FNW®

HBS-PH Series 36 in. Medium Duty Recycled Rubber Pipe Hanger Support

Part #FNW77283636  |  Manufacturer Part #80670

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM D-575, ASTM D-1171]

Adjustable: No

Application: [Medium Duty, Rooftop Unit]

Collection: HBS-PH Series

FM Approved: No

Height: 48 in

IAPMO Listed: No

Length: 36 in

Material: Recycled Rubber

NSF Certified: No

UL Listed: No

Weight: 69

Width: 36 in

Work Load Limit: 2974