HBS-PH Series 48 in. Heavy Duty Recycled Rubber Pipe Hanger Support

Part #FNW77293648  |  Item #7771588  |  Manufacturer Part #80681

$ 374.70 EACH
(Pricing is for 48 in)

Width

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM D-575, ASTM D-1171]

Adjustable: No

Application: [Heavy Duty, Rooftop Unit]

Collection: HBS-PH Series

FM Approved: No

IAPMO Listed: No

Length: 36 in

MA Approved: No

Material: Recycled Rubber

NSF Certified: No

UL Listed: No

WaterSense Labeled: No

Weight: 79

Width: 48 in

Work Load Limit: 3870