FNW®

HBS-PH Series 51-3/8 in. Light Duty Recycled Rubber Pipe Hanger Support

Part #FNW77263648  |  Manufacturer Part #80651

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: No

Application: [Light Duty, Rooftop Unit]

Collection: HBS-PH Series

FM Approved: No

Height: 36 in

IAPMO Listed: No

Length: 36 in

Material: Recycled Rubber

NSF Certified: No

UL Listed: No

Width: 51-3/8 in

Work Load Limit: 855