HBS-R-Roller Series H-Block® 10-7/8 in. Pre-galvanized Recycled Rubber Rooftop Channel Support

Part #FNW7711GK  |  Item #7771573  |  Manufacturer Part #80170

$ 66.06 EACH

Length:

10-7/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: No

Application: [Natural Gas, Refrigeration Systems, Rooftop Unit]

Coating: Pre-galvanized

Collection: HBS-R-Roller Series H-Block®

FM Approved: No

Height: 8 in

IAPMO Listed: No

Length: 10-7/8 in

MA Approved: No

Material: Recycled Rubber

NSF Certified: No

UL Listed: No

WaterSense Labeled: No

Weight: 9.13

Width: 5 in

Work Load Limit: 2500