FNW®

HP Series 24 in. Carbon Steel RTFE Gear Operator Handle Butterfly Valve

Part #FNWHP1WCTG24

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bidirectional Bubble-tight Shut Off
  • Suitable for Saturated Steam Service to 150 PSI
  • Double Off-Set Configuration with Conical Angled Disc
  • Available in Wafer (3" to 12") or Lug (3" to 24")
  • Stocked in Carbon by Stainless and All Stainless Steel Configurations
  • Dead-end Service Rated to Full 285 PSI Pressure Differential in the Preferred Flow Direction
  • Vacuum rated to 29.91 inHg (0.3750 Torr)
  • Easy access reverse packing gland (up to 12")
  • ISO top-works for manual or direct mount actuation (up to 12")
  • Low Maintenance

Documents

Specifications

ASME Specifications: [ASME B16.34, ASME B16.5]

Collection: HP Series

End Connection 1: Wafer

End Connection 2: Wafer

End Connections: Wafer

FM Approved: No

Handle Material: Carbon Steel

ISO Specifications: ISO 5211

Material: Carbon Steel

Maximum Pressure: 150 psi

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: Wafer

Valve Disc Material: Stainless Steel

Valve Operator: Gear Operator Handle

Valve Seat Material: RTFE

Valve Size: 24 in

Valve Type: Butterfly Valve