3 in. Carbon Steel RPTFE Lever Handle Butterfly Valve

You last purchased this on
 
FNW®

HP Series 3 in. Carbon Steel RPTFE Lever Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

HP Series 3 in. Carbon Steel RPTFE Lever Handle Butterfly Valve

  • Fast #
  • Part #FNWHPA1LCTLM
  • Item #7239427
  • Manufacturer Part #FNWHPA1LCTLM
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bi-directional bubble-tight shutoff
  • Double off-set configuration with conical angled disc
  • High performance butterfly valve
  • Suitable for saturated steam service to 150 psi
  • Manufactured in ISO 9001 facility
  • Low maintenance
  • Dead-end service rated to full 285 psi
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
API:
API 598, API 609
ASME:
ASME B16.34, ASME B16.5
ASTM:
ASTM A-216
Clean Bagged:
No
Collection:
HP Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Ductile Iron
Handle Type:
Lever
ISO:
ISO 5211, ISO 9001
Length:
1-22/25 in
MSS:
MSS SP-61, MSS SP-67
Material:
Carbon Steel
Maximum Temperature:
500
Minimum Temperature:
-20
Pressure - Maximum:
464 psi
Pressure Class:
150#
Recommended Valve Application:
Water
Valve Body Material:
Carbon Steel
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Seat Material:
RPTFE
Valve Size:
3 in
Valve Type:
Butterfly Valve
WaterSense Labeled:
No