FNW HP Series 6 in. Stainless Steel RTFE Gear Operator Handle Butterfly Valve

FNWHPA1LSTGU

Valve Size

6 in

$3,702.39

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bidirectional Bubble Tight Shut Off
  • Design per API 609A
  • Double offset
  • Suitable for saturated steam to 150psi
  • Top flange ISO 5210
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

SPECIFICATIONS

ANSI Specifications
ANSI B16.34, ANSI B16.5
API Specifications
API 598, API 609
ASME Specifications
ASME B16.34, ASME B16.5
Clean Bagged
No
Collection
HP Series
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
Handle Material
Ductile Iron
IAPMO Listed
No
ISO Specifications
ISO 5211, ISO 9001
Material
Stainless Steel
NSF Certified
No
Pressure Class
150#
Type
FNWHPA1LSTGU
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Seat Material
RTFE
Valve Size
6 in
Valve Type
Butterfly Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday