FNW HP Series Stainless Steel RTFE Gear Operator Handle Butterfly Valve

FNWHP1LSTG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in Wafer (3" to 12") or Lug (3" to 24")
  • Bi-directional bubble-tight shut off
  • Dead-end Service Rated to Full 285 PSI Pressure Differential in the Preferred Flow Direction
  • Double Off-Set Configuration with Conical Angled Disc
  • Easy access reverse packing gland (up to 12")
  • ISO top-works for manual or direct mount actuation (up to 12")
  • Stocked in Carbon by Stainless and All Stainless Steel Configurations
  • Suitable for Saturated Steam Service to 150 PSI
  • Vacuum rated to 29.91 inHg (0.3750 Torr)

SPECIFICATIONS

ANSI Specifications
ANSI B16.1, ANSI B16.34, ANSI B16.5
API Specifications
API 598, API 609A
ASME Specifications
ASME B16.34, ASME B16.5
ASTM Specifications
ASTM A-126, ASTM A-283D-A36, ASTM A-536, ASTM B-275, ASTM D-2000
Clean Bagged
No
Collection
HP Series
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211, ISO 9001
MSS Specifications
MSS SP-61, MSS SP-67
Material
Stainless Steel
Maximum Pressure
435 psi
Maximum Temperature
400
NSF Certified
No
Pressure Class
150#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Seat Material
RTFE
Valve Size
8 in
Valve Type
Butterfly Valve
Width
29-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday