FNW IPS Ductile Iron Painted Stub End Full Body Flange

FNW72P

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Hardness ISO 1083
  • Material conforms to ASTM A536 grade 65-45-12

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Red Primer
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flange Type
Backup
ISO Specifications
ISO 1083
Material
Ductile Iron
Pressure Class
150#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday