0 items

FNW IPS 150# Galvanized Ductile Iron Stub End Back-Up Flange

FNW72G

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-123, ASTM A-536 Grade 65-45-12
CARB OTC LEED Compliant
No
Clean Bagged
No
Coating
Galvanized
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flange Type
Grade
GSA Approved
No
ISO Specifications
ISO 1083
Material
Ductile Iron
NSF Certified
No
Pressure Class
150#
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday