FNW IPS Galvanized Ductile Iron Back-Up Angled Face Ring Flange

FNW73G

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Galvanized
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Flange Type
Grade
ISO Specifications
ISO 1083
Material
Ductile Iron
Pressure Class
150#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday