0 items

FNW IPS Painted Ductile Iron Back-Up Flange

FNWPDIAFRBUFIPS

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 150# Drilling
  • ASTM A536 grade 65-45-12
  • Angle Face Ring (AFR) - 1" to 36"
  • Finishes: Red Primer Painted, Hot Dipped Galvanized
  • IPS Sizes
  • Light Weight Pattern
  • Physical Properties
  • Stub End (SE) - 1/2" to 36"
  • Types:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Clean Bagged
No
Coating
Hot Dipped Galvanized
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Flange Type
Backup
ISO Specifications
ISO 1083
Material
Ductile Iron
NSF Certified
No
Pressure Class
150#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday