FNW 1/2 in. IPS Painted Ductile Iron Back-Up Flange

FNWPDIBUFIPS

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1 in

    FNWPDIBUFIPSG

  • 5 in

    FNWPDIBUFIPSS

  • 8 in

    FNWPDIBUFIPSX

DESCRIPTION

  • 150# Drilling
  • IPS Sizes
  • Types:
  • Stub End (SE) - 1/2" to 36"
  • Angle Face Ring (AFR) - 1" to 36"
  • Finishes: Red Primer Painted, Hot Dipped Galvanized
  • Light Weight Pattern
  • ASTM A536 grade 65-45-12
  • Physical Properties

SPECIFICATIONS

ASTM Specifications
ASTM A-123, ASTM A-536
Clean Bagged
No
Coating
Hot dipped galvanized
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 2
1/2 in
Flange Type
Backup
ISO Specifications
ISO 1083
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday