FNW®

Klo-Shure® 1-1/8 x 1 in. Wall Clevis Insulation Clamp

Part #FNW7892G0112  |  Manufacturer Part #708112

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Klo-Shure®

Diameter: 1-1/8 in

Fits Pipe Size: 1-1/8 in

Fitting Size 1: 1-1/8 in

Fitting Sizes: 1-1/8 in

Thickness: 1 in

UL Listed: No