Klo-Shure® 1/2 x 1/2 in. OD Tube Carbon Steel and Thermoplastic Olefin Strut Pipe Clamp

Part #FNW7897SSD0050  |  Item #7771486  |  Manufacturer Part #724050-4-555

$ 9.28 EACH

Fits Pipe Size:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Klo-Shure®

End Connection 1: OD Tube

End Connections: OD Tube

Fits Pipe Size: 1/2 in

MA Approved: No

Material: Stainless Steel

Material Type: 304

Temperature Range: -65 to 275 Deg F

Thickness: 0.5 in

UL Listed: UL 2043

WaterSense Labeled: No

Width: 1-31/50 in