FNW®

Klo-Shure® 1/2 x 3/4 in. OD Tube Carbon Steel and Thermoplastic Olefin Strut Pipe Clamp

Part #FNW7897SSF0050  |  Manufacturer Part #726050-4-555

Fits Pipe Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Klo-Shure®

End Connection 1: OD Tube

End Connections: OD Tube

Fits Pipe Size: 1/2 in

Material: Stainless Steel

Material Type: 304

Temperature Range: -65 to 275 Deg F

Thickness: 0.75 in

UL Listed: UL 2043

Width: 2-3/25 in