2-5/8 in. Insulated Strut Pipe Clamp

You last purchased this on
 
FNW®

Klo-Shure® 2-5/8 in. Insulated Strut Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Klo-Shure® 2-5/8 in. Insulated Strut Pipe Clamp

  • Fast #
  • Part #FNW7899K0262
  • Item #7599384
  • Manufacturer Part #922262
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • For use with fiberglass insulation
  • 7/8" to 1-1/8"
  • Requires Certification

Specifications

Coating:
Insulated
Collection:
Klo-Shure®
Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Diameter - Outside:
2-5/8 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fits Pipe Size:
2-5/8 in
IAPMO Listed -:
No
MA Approved -:
No
Material:
Fiberglass
Thickness:
2 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.23 lb
Width:
7-87/100 in