FNW®

Klo-Shure® 2-5/8 x 1 in. Wall Clevis Insulation Clamp

Part #FNW7892G0262  |  Manufacturer Part #708262

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Klo-Shure®

Diameter: 2-5/8 in

Fits Pipe Size: 2-5/8 in

Fitting Size 1: 2-5/8 in

Fitting Sizes: 2-5/8 in

Thickness: 1 in

UL Listed: No