FNW®

Klo-Shure® 3-1/8 x 1 in. Wall Clevis Insulation Clamp

Part #FNW7892G0312  |  Manufacturer Part #708312

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Klo-Shure®

Diameter: 3-1/8 in

Fits Pipe Size: 3-1/8 in

Fitting Size 1: 3-1/8 in

Fitting Sizes: 3-1/8 in

Thickness: 1 in

UL Listed: No