0 items

FNW Lever Handle Kit for 731 Control Lever

FNW731HK

Fitting Sizes

Starting at $18.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

FM Approved
No
Fitting Sizes
2 in - 3 in
GSA Approved
No
Handle Type
Lever
ISO Specifications
ISO 5211
MSS Specifications
MSS SP-61
NSF Certified
No
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday