0 items

FNW Liquid Filler Pressure Gauge

FNWLFG0

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass movement
  • Dual scale (psi/kpa)
  • Glycerin filled
  • Includes 304SS case and crimp-on bezel ring
  • Liquid filled, 2-1/2" face
  • Pressure range: 0 - 60 psi

SPECIFICATIONS

Diameter
2-1/2 in
End Connection 1
MNPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
60
Length
1-7/25 in
Material
Brass
Maximum Temperature
150
NSF Certified
No
Temperature Range
-20 to 65 Deg C (-4 to 150 Deg F)

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday