FNW Locking Handle Kit
FNW310AMLHK
Fitting Sizes
SPECIFICATIONS
- ANSI Specifications
- ANSI B1.20.1
- ASME Specifications
- ASME B1.20.1, ASME B16.34
- Brand Model Compatibility
- FNW F/310AM-330A Valves
- FM Approved
- No
- Fitting Sizes
- 1/4 in - 3/4 in
- Handle Material
- Stainless Steel
- MSS Specifications
- MSS SP-110
- UL Listed
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday