0 items

FNW Locking Handle Kit for 200A or 310A Ball Valve

FNW310ALHK

Fitting Sizes

Starting at $5.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1, ASME B16.34
Fitting Sizes
1/4 in - 1/2 in
Handle Material
Stainless Steel
MSS Specifications
MSS SP-110

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday