FNW Locking Handle Kit for 410/411A Ball Valve

FNW410ALHK

Fitting Sizes

Starting at $34.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 WSP
  • 600 WOG
  • FM and CSA approved (1/2" to 2" only)
  • Full port 4" valve is standard port
  • Meets MSS SP-110 Standards
  • NSF 61-8 Certified
  • PTFE seats
  • Threaded connection
  • UL Approved (Up to 2")

SPECIFICATIONS

Brand Model Compatibility
1/4 in - 1/2 in Figure 410 Ball Valves
Handle Material
Carbon Steel
Handle Type
Locking Lever

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday