0 items

FNW HP Series Lug High Performance Butterfly Valve

FNWHPA1LSTL

Valve Size

Starting at $2054.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

SPECIFICATIONS

ANSI Specifications
ANSI B16.34
API Specifications
API 598, API 609
ASME Specifications
ASME B16.34, ASME B16.5
Clean Bagged
No
Collection
HP Series
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5210, ISO 5211, ISO 9001
Material
Stainless Steel
Maximum Pressure
435 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Locking Lever Handle
Valve Seat Material
RPTFE
Valve Size
3 in
Valve Type
Butterfly Valve
Width
5-59/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday