0 items

FNW Male x FNPT Brass Adapter

FNWCGABR

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Male
End Connection 2
FNPT
End Connections
Male x FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
IAPMO Listed
No
Length
1-91/100 in
Material
Brass, Copper Alloy
Material Type
C38500
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday