FNW Male x NPT Stainless Steel Adapter

FNWCGFSS

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 1 in

    FNWCGFSSG

  • $24.13
  • 2 in

    FNWCGFSSK

  • $50.74
  • 3 in

    FNWCGFSSM

  • $105.61
  • 4 in

    FNWCGFSSP

  • $150.55
  • 6 in

    FNWCGFSSU

  • $364.08

DESCRIPTION

  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Simple and fast way of connecting and disconnecting

SPECIFICATIONS

Application
Fuel, Sanitation, Water
Clean Bagged
No
End Connection 1
Male
End Connection 2
NPT
End Connections
Male x NPT
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
IAPMO Listed
No
Material
Stainless Steel
Material Type
316
Maximum Temperature
316
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday