0 items

FNW MIP x Hose Brass Full Port Ball Valve

FNW428F

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/4" hose connection
  • 600 WOG
  • Adjustable packing
  • Blow-out proof stem
  • Brass 2 piece with lever valve operator
  • Full port
  • Includes cap, cap gasket and chain
  • Valve seat material: PTFE

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
Hose
FM Approved
No
IAPMO Listed
No
Material
Brass
Maximum Pressure
600 WOG
NSF Certified
No
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in, 3/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday