FNW 6 in. Mounting Valve Repair Kit

FNWMKBV

Valve Size

6 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
220A Stainless Steel Ball Valve
FM Approved
No
NSF Certified
No
Product Type
Mounting Kit
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday