FNW

1-1/2 in. Non-Asbestos 1/16 150# Ring Gasket

Part #FNWNA1RG116  |  Manufacturer Part #701204

Diameter

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured from compressed non Asbestos sheet gasket material
  • Material is aramid and other synthetic fibers bonded with nitrile rubber (NBR)
  • Manufactured through the hot calendar process under rigorous quality control standards that are registered under ISO-9001 certification
  • Meets ASME B16.21 for 150# and 300# gaskets
  • Dimensions: ASME B16.5
  • Service Limits
  • Maximum temperature: 750° F (400° C)
  • Maximum continuous temperature: 460° F (240° C)
  • Max Pressure: 1595 PSI (110 Bar)

Documents

Specifications

ASME Specifications: ASME B16.5

Color Finish: Green

Color Finish Category: Greens

Diameter: 1-1/2 in

Material: Compressed Non-Asbestos

Maximum Pressure: 1595 psi

Maximum Temperature: 750

Type: FNWNA1RG116J