FNW Non-Asbestos Ring Gasket

FNWNA3RGA

Diameter

Starting at $2.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimensions: ASME B16.5
  • Manufactured from compressed non Asbestos sheet gasket material
  • Manufactured through the hot calendar process under rigorous quality control standards that are registered under ISO-9001 certification
  • Material is aramid and other synthetic fibers bonded with nitrile rubber (NBR)
  • Max Pressure: 1595 PSI (110 Bar)
  • Maximum continuous temperature: 460° F (240° C)
  • Maximum temperature: 750° F (400° C)
  • Meets ASME B16.21 for 150# and 300# gaskets
  • Service Limits

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM F-104
Color Finish
Green
Diameter
1 in
Material
Compressed Non-Asbestos
Maximum Pressure
1595 psi
Maximum Temperature
750

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday