FNW Non-vented Ball Stainless Steel Valve Repair Part

FNW220ANVB

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
220A Stainless Steel Ball Valve
FM Approved
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Stainless Steel
NSF Certified
No
Product Type
Non-vented Ball

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday