0 items

FNW NPT Wye Strainer

FNWX509

  • SIZE
  • PRICE

DESCRIPTION

  • 150 SWP
  • 20 Mesh Stainless Steel Screen
  • 400 WOG
  • Blow-off Plug Included
  • Bronze body

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.18
ASME Specifications
ASME B1.20.1
End Connection 1
NPT
Fitting Size 1
1-1/4 in
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
150 SWP, 400 WOG
Mesh Size
20
NSF Certified
Yes
NSF Specifications
NSF 372
Size
1-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday