0 items

FNW NPT x Threaded Pump Flange Ball Valve

FNW470

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable packing
  • Blowout proof stem
  • Fits all standard Taco 00 series pumps and all Grundfos GF15/26 pumps
  • Forged brass body and end cap
  • Includes T-handle, gasket, and hardware
  • Solid integral pump-side flange
  • Two-piece design

SPECIFICATIONS

ASTM Specifications
ASTM G-1566
End Connection 1
NPT
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Length
2-21/50 in
Material
Brass, Steel
Maximum Pressure
400 WOG
NSF Certified
No
UL Listed
No
Valve Body Material
Forged Brass
Valve Body Style
2 piece
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
3/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday