0 items

FNW Oval Handle Kit for 420 and 421

FNW420OHK

  • SIZE
  • PRICE

DESCRIPTION

  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • 150 WSP
  • 600 WOG
  • Forged brass body and end cap
  • Full Port
  • Meets MSS SP-110 Standards
  • NSF 61-8 certified (to 2")
  • Threaded NPT Ends (ANSI B1.20.1)
  • Threaded connection

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
CSA Certified
Yes
End Connection 1
Threaded
FM Approved
Yes
GSA Approved
No
Handle Type
Oval
MSS Specifications
MSS SP-110
NSF Certified
Yes
NSF Specifications
NSF 61-8
Size
1-1/4 in - 1-1/2 in
UL Listed
Yes
Valve Port Opening
Full Port
Valve Stem
Blowout-Proof

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday