FNW Packing Kit for 6500 Gate Valve

FNWPK58896500

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Figure 6500 Knife Gate Valves
Material
Fiber, Plastic
Material Type
PTFE
NSF Certified
No
Product Type
Packaging Kit
UL Listed
No
Valve Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday