FNW Plain Standard U-Bolt With Double HEX Nut

FNW7610P0

Fits Pipe Size

Starting at $8.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conforms to federal specifications WW-H-17E Type 24
  • Sizing provided refers to size of pipe it is intended to work with
  • Standard u-bolt with double hex nut

SPECIFICATIONS

Fits Pipe Size
1 in
MSS Specifications
MSS SP-69 Type 24
Material
Stainless Steel
Maximum Temperature
750

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday