0 items

FNW Plated Adjustable Long Drop Clevis Hanger in Silver

FNW7006Z

Fits Pipe Size

Starting at $6.26
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Epoxy
Color Finish
Silver
FM Approved
Yes
Fits Pipe Size
1-1/2 in
MSS Specifications
MSS SP-58
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday