0 items

FNW Plated Channel Nut With Top Spring

FNW7824Z0

Inside Diameter

Starting at $10.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Carbon steel
  • Size 1/2" not for 13/16" and 1" channel
  • Zinc finish

SPECIFICATIONS

Coating
Zinc
Inside Diameter
1/4 in
Material
Carbon Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday