Plated Channel Nut With Top Spring
Plated Channel Nut With Top Spring
Frequently Purchased Together
Product Details
- Carbon steel
- Zinc finish
- Size 1/2" not for 13/16" and 1" channel
Specifications
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 1/4 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- WaterSense Labeled:
- No