FNW Plated Cushion Pipe Strut Clamp

FNW7815Y0

Fits Pipe Size

Starting at $20.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Carbon steel
  • For pipe
  • Thermoplastic elastomer cushion
  • Yellow zinc dichromate finish

SPECIFICATIONS

Coating
Zinc plated
Color Finish
Zinc
Fits Pipe Size
1 in
Material
Plastic
Material Type
Thermoplastic Elastomer
Maximum Temperature
275
Minimum Temperature
50.000

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday