0 items

FNW Plated Flat Square Washer

FNW7835Z00

Inside Diameter

Starting at $7.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 5/8" square
  • Carbon steel

SPECIFICATIONS

Color Finish
Zinc Plated
Inside Diameter
1/2 in
Length
1-5/8 in
Material
Carbon Steel
Type
Square
Width
1-5/8 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday