FNW Plated Single Channel Bracket

FNW7811Z

Length

Starting at $243.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 5/8" channel 2-HL
  • Carbon steel
  • Channel bracket
  • Zinc finish

SPECIFICATIONS

Coating
Zinc plated
Color Finish
Zinc
Length
12 in
Material
Carbon Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday