FNW Plated Strut Clamp with Hardware

FNW7872Z0

Outside Diameter

Starting at $11.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Carbon steel
  • For OD pipe to strut
  • Zinc finish

SPECIFICATIONS

Color Finish
Zinc Plated
Fits Pipe Size
1-3/4 in
Material
Carbon Steel
Outside Diameter
1-7/8 in
Work Load Limit
800

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday